Compression Buttsplice, Aluminum, 600 MCM, CU/AL Rated

Item #: 101788

Cat #: YS36A1

UPC: 781810757604

Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 600 MCM, Coded Black, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 600 MCM, Coded Black, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
BURNDY certifies its products using the BURNDY Engineered System and select other crimp tool manufacturers in accordance with one or more of the UL categories in order to obtain a UL Listing.
Also known as: 781810757604, YS36A1

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 600
Color: Black
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)