750 MCM THHN/THWN-2 Stranded Copper, Black, 1500'

Item #: 1017855

Cat #: THHN750STRBLK1500RL

UPC: 980100234522

Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100234522, THHN750STRBLK1500RL

Specifications

Gauge: 750 kcmil
Length: 1500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)