Disconnect Switch, Fusible, 60A, 600VAC, Rod Operated, Class J

Item #: 1017827
Cat #: 1494U-J60-CR-PC-S
UPC: 887172849350
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Stainless Steel Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Stainless Steel Handle, Line and Load Lugs Protective Cover
Also known as: 887172849350, 1494U-J60-CR-PC-S

Specifications

Type: Disconnect Switch, Fusible
Mounting: Panel
Poles: 3
Material: Stainless Steel
Length: 19 in
Class: J
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Poles: 3
Length: 19 in
Volts AC: 600
Mounting: Panel
Material: Stainless Steel
Class: J
Amps: 60

Customer Reviews

No reviews for this product
(0)