1-Light Outdoor Pendant, 100W, A19, 120V, Weathered Copper

Item #: 1017813

Cat #: 6247701-44

UPC: 785652108532

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Weathered Copper Finish, Safety Listed for Damp Location

Overview

One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Weathered Copper Finish, Safety Listed for Damp Location
Also known as: 785652108532, 6247701-44

Specifications

Color: Weathered Copper
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Diameter: 12 1/4 in
Material: Steel, Aluminum
Color: Weathered Copper
Wattage: 100
Diameter: 12 1/4 in
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel, Aluminum

Customer Reviews

No reviews for this product
(0)