5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1017812

Cat #: 3124605-962

UPC: 785652108815

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location

Overview

Five Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652108815, 3124605-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Material: Steel
Diameter: 27 1/4 in
Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Diameter: 27 1/4 in
Wattage: 100
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)