Logic Controller, Modicon M241 PLC, 24 Inputs, 16 Outputs, 24VDC

Item #: 1017803

Cat #: TM241CE40T

UPC: 785901219620

Sign In or Register to view pricing and more.
Logic Controller, Modicon M241 PLC, 24 Discrete Input, 8 Fast Input, IEC 61131-2 Type 1, 16 Transistor, 4 Fast Output, 24 Volt DC Transistor

Overview

Logic Controller, Modicon M241 PLC, 24 Discrete Input, 8 Fast Input, IEC 61131-2 Type 1, 16 Transistor, 4 Fast Output, 24 Volt DC Transistor
Also known as: 785901219620, TM241CE40T

Specifications

Volts DC: 24
Type: Logic Controler
IP/NEMA Rating: IP20
Standards: California Proposition 65
Volts DC: 24
IP/NEMA Rating: IP20
Type: Logic Controler
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)