60A 3P DBL THR N3R 600V FUSIBLE

Item #: 1017752

Cat #: TDT3362R

UPC: 783164485981

Sign In or Register to view pricing and more.
Documents & Guides
60A 3P DBL THR N3R 600V FUSIBLE

Overview

60A 3P DBL THR N3R 600V FUSIBLE
Also known as: 783164485981, TDT3362R

Specifications

Poles: 3
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 60
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)