3R TROUGH 10X10X36

Item #: 1017751

Cat #: C3RWT1036

UPC: 623980847535

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 10X10X36

Overview

3R TROUGH 10X10X36
Also known as: 623980847535, C3RWT1036

Specifications

Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Height: 10 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)