OZG ABLG-5124 5 IN INSUL GNDG BSHG

Item #: 1017664

Cat #: ABLG-5124

UPC: 783126011623

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OZG ABLG-5124 5" INS GRD BSHG

Overview

OZG ABLG-5124 5" INS GRD BSHG
O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.
Also known as: 783126011623, ABLG-5124

Specifications

Diameter: 5 in
Material: Aluminum
Diameter: 5 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)