Controller, ControlLogix,20 MB, USB, 1GB Ethernet, 250 EtherNet/IP

Item #: 1017619

Cat #: 1756-L84E

UPC: 887172361364

Controller, ControlLogix 5580, with 20 MB User Memory, USB Port, 1GB Ethernet Port, 150 EtherNet/IP Devices, 4 Character Alpha/Numeric Display
Sign In or Register to view pricing and more.

No associated products found.

Overview

Controller, ControlLogix 5580, with 20 MB User Memory, USB Port, 1GB Ethernet Port, 150 EtherNet/IP Devices, 4 Character Alpha/Numeric Display
Meet the demands of smart manufacturing with ControlLogix® 5580 controllers. You’ll enjoy increased performance, capacity, productivity, and security. Allen-Bradley® Bulletin 1756 item 1756-L84E from Rockwell Automation® is a ControlLogix 5580 controller with 20 MB user memory and a USB port. It has a 1 Gb Ethernet port and four character alpha / numeric display. And it is for 250 Ethernet / IP devices.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 887172361364, 1756-L84E

Specifications

Mounting: Chassis
Type: Logic Controller
Family / Style: ControlLogix
Size: 20 MB
Mounting: Chassis
Family / Style: ControlLogix
Type: Logic Controller
Size: 20 MB

Customer Reviews

No reviews for this product
(0)