480V-277V Step-Down Auto-Transformer, 375 VA, Single Phase

Item #: 1017542

Cat #: KTAT-70-480-277-CP

UPC: 890949008478

Documents & Guides
480 Volt - 277 Volt Step-Down Auto-Transformer, 375 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected
Sign In or Register to view pricing and more.

Overview

480 Volt - 277 Volt Step-Down Auto-Transformer, 375 VA, Single Phase, For Use with LED, T5, T8, CFL, or Electronic HID Ballast Operating at 277 Volt Input Voltage, Thermally Protected
Keystone’s 480V to 277V Step-Down Auto-Transformers are designed to step down 480V to 277V single-phase power. These transformers enable consumers to utilize common universal voltage (120-277V) electronic ballasts in applications where the main facility power is 480V.
Also known as: 890949008478, KTAT-70-480-277-CP

Specifications

Volt Amps: 375
Phase: 1
Primary Voltage: 480
Secondary Voltage: 277
Volt Amps: 375
Primary Voltage: 480
Phase: 1
Secondary Voltage: 277

Customer Reviews

No reviews for this product
(0)