LED Lamp, 100W, 5000K, 14100 Lumen, 120-277V, Mogul Base

Item #: 1017539

Cat #: KT-LED100HID-EX39-850-D-DP

UPC: 890949012055

Documents & Guides
LED Lamp, HID Replacement, 100W, 5000K, 14100 Lumen, 83CRI, 120-277V, Mogul Base, 400 Watt Metal Halide Equivalent
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, HID Replacement, 100W, 5000K, 14100 Lumen, 83CRI, 120-277V, Mogul Base, 400 Watt Metal Halide Equivalent
Also known as: 890949012055, KT-LED100HID-EX39-850-D-DP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 83
Lumens: 14100
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 100
Lumens: 14100
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)