1P 15A BAB Type Fire Alarm Breaker

Item #: 1017518

Cat #: BABF1015

UPC: 786685405056

Documents & Guides
15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Fire Alarm Breaker.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Fire Alarm Breaker.
Also known as: 786685405056, BABF1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)