LED Wraparound, 4', 36 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 1017491

Cat #: 4WNLED-LD4-40SL-F-UNV-L840-CD1-U

UPC: 080083817108

Documents & Guides
LED Wraparound, 48 Inch, 4000 Lumen, 36 Watt, 4000K, 85 CRI, 120-277 Volt, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wraparound, 48 Inch, 4000 Lumen, 36 Watt, 4000K, 85 CRI, 120-277 Volt, Dimmable
The WNLED series is a versatile utility based, classic LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications.
Also known as: 080083817108, 4WNLED-LD4-40SL-F-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Wattage: 36
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color: White
Dimmable: Yes
Lumens: 4000
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)