This product has been discontinued.
Slim Wall Pack, LED, 40W, 120-277V, Bronze, Photocontrol
Item #: 1017487
Cat #: SLMWPK1A/040UNV740/CO/BZ
UPC: 046135741937
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120-277 Volt, Lumens: 4100, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, Sylvania Part # 74193
Overview
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120-277 Volt, Lumens: 4100, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, Sylvania Part # 74193
Also known as: 046135741937, SLMWPK1A/040UNV740/CO/BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Length: | 8 in |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 8 in |
Light Technology: | LED |
Wattage: | 40 |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)