Tamper Resistant Duplex Receptacle, 15A, Gray

Item #: 1017319

Cat #: CAR-15-DDTR-GR

UPC: 027557779005

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decora, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Gray

Overview

Tamper Resistant Duplex Receptacle, Decora, 15A, 125V, NEMA 5-15R, 2 Pole 3 Wire, Gray
Claro, Gloss, Dual tamper resistant receptacle, 15A/125V in gray
Also known as: 027557779005, CAR-15-DDTR-GR

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decora, Dual Dimming
Mounting: Surface
Color: Gray
Amps: 15
Gangs: 1
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decora, Dual Dimming
Color: Gray
Gangs: 1
Mounting: Surface
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)