Metal Halide Lamp, PAR20, 39W, SP10

Item #: 101728

Cat #: MCP39/PAR20/U/830/SP-PB

UPC: 046135642647

Sign In or Register to view pricing and more.
Metal Halide Lamp, 39 Watt, 90 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 3000K, ANSI Code: C130/O, Beam Angle: Spot 10 Degree, Standard Case Qty: 12 *Sylvania Part # 64264*

Overview

Metal Halide Lamp, 39 Watt, 90 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 2000, Color Temperature: 3000K, ANSI Code: C130/O, Beam Angle: Spot 10 Degree, Standard Case Qty: 12 *Sylvania Part # 64264*
Also known as: 046135642647, MCP39/PAR20/U/830/SP-PB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
ANSI Code: C130/O
Wattage: 39
Shape: PAR20 (Sealed Beam)
Lumens: 3000
Light Technology: HID
Angle: 10°
Color Temperature: 3000 (Warm White)
ANSI Code: C130/O
Shape: PAR20 (Sealed Beam)
Light Technology: HID
Base: Medium Screw (E26)
Wattage: 39
Lumens: 3000
Angle: 10°

Customer Reviews

No reviews for this product
(0)