Transformer, Dry Type, 30KVA, 240VAC Primary, 277/480YVAC, Secondary, 3P

Item #: 1017142

Cat #: SG3A0030DK

UPC: 803423123291

Transformer, Dry Type, 30 KVA, 240 Delta Volt AC Primary, 277/480Y Volt AC, Secondary, 3-Phase, Aluminum Wound, Floor Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 30 KVA, 240 Delta Volt AC Primary, 277/480Y Volt AC, Secondary, 3-Phase, Aluminum Wound, Floor Mount
Also known as: 803423123291, SG3A0030DK

Specifications

Phase: 3
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 30kVA
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)