FLAT PANEL LED FIXTURE

Item #: 1017115

Cat #: SFP-LED-24-40-40-UNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLAT PANEL LED FIXTURE

Overview

FLAT PANEL LED FIXTURE
Also known as: SFP-LED-24-40-40-UNV

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 4330
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 4330

Customer Reviews

No reviews for this product
(0)