HAM C3RWT1096 3R TROUGH 10X10

Item #: 1017105

Cat #: C3RWT1096

UPC: 623980847573

Sign In or Register to view pricing and more.
Documents & Guides
HAM C3RWT1096 3R TROUGH 10X10

Overview

HAM C3RWT1096 3R TROUGH 10X10
Also known as: 623980847573, C3RWT1096

Specifications

Color: Gray
Width: 10 in
Length: 96 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 96 in
Height: 10 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)