3
more
Sign In or Register to view pricing and more.
Documents & Guides
Dual Laser Infrared Thermometer, Optical Resolution (Distance-To-Spot) Is 12:1, Measurement Range: -22-Degrees To 752-Degrees F (-30-Degrees To 400-Degrees C), Uses (x1) 9-Volt Battery (Included) ***Not A Medical Device; Thermometer Is NOT Intended For Use On People Or Animals***
Overview
Dual Laser Infrared Thermometer, Optical Resolution (Distance-To-Spot) Is 12:1, Measurement Range: -22-Degrees To 752-Degrees F (-30-Degrees To 400-Degrees C), Uses (x1) 9-Volt Battery (Included) ***Not A Medical Device; Thermometer Is NOT Intended For Use On People Or Animals***
Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diamater of the circular measurement area from which the infrared sensor is collecting data.
Also known as: 092644690303, IR5
Specifications
Type: | Infrared |
Standards: | California Proposition 65 |
Type: | Infrared |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)