CFM Side-Mount Filter Fan, Max 484

Item #: 1016904

Cat #: HF1316423R

UPC: 783510342975

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 1.08/1/18, Voltage: 115 VAC, Height: 12.8", Width: 12.82", Depth: 6.31", Black

Overview

CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 1.08/1/18, Voltage: 115 VAC, Height: 12.8", Width: 12.82", Depth: 6.31", Black
Also known as: 783510342975, HF1316423R

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)