Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 1016874
Cat #: SU203M-K3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 3A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 3A, 3P Ul489
Also known as: SU203M-K3

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)