Miniature Circuit Breaker - 2 Pole

Item #: 1016873

Cat #: SU202M-K8

UPC: 016779932701

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 8A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 8A, 2P Ul489
Su202M-K8 Miniature Circuit Breaker K-Char., 10Ka, 8A, 2P Ul489
Also known as: 016779932701, SU202M-K8

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)