LED High Bay, Hazardous Location, 5000K, 18309L, 165W, 120-277V

Item #: 1016819

Cat #: HPLED-70-700-5K-AS-UN-G-L5-45C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Hazardous Location, 5000K, 18309 Lumen, 165 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), Gray

Overview

LED High Bay, Hazardous Location, 5000K, 18309 Lumen, 165 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), Gray
Also known as: HPLED-70-700-5K-AS-UN-G-L5-45C

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 165
Mounting: Pendant
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 165
Lumens: 18000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)