3-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #:
1016770
Cat #:
3124603-962
UPC:
785652108808
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Overview
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652108808, 3124603-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Diameter: | 19 in |
Material: | Steel |
Type: | 3-Light, Chandelier |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 19 in |
Type: | 3-Light, Chandelier |
Wattage: | 100 |
Color: | Brushed Nickel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)