Compression Buttsplice, Copper, 3 AWG, Long Barrel

Item #: 101676

Cat #: YS3C

UPC: 781810507100

Sign In or Register to view pricing and more.
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 3 AWG, Long Barrel, 2.8 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code White

Overview

Compression Buttsplice, Copper, Tin Plated, 3 AWG, Long Barrel, 2.8 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code White
Also known as: 781810507100, YS3C

Specifications

Material: Copper
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 3
Material: Copper
Standards: California Proposition 65
Color: White
Allowable Gauge Range: 3

Customer Reviews

No reviews for this product
(0)