Ethernet Panel Interface Connector

Item #: 1016752

Cat #: P-R2-K3RUV0

UPC: 842864101574

Sign In or Register to view pricing and more.
Panel Interface Connector with Category 5e RJ45; Panel Mount Housing; UL Type 4; Universal International Outlet; No Circuit Breaker

Overview

Panel Interface Connector with Category 5e RJ45; Panel Mount Housing; UL Type 4; Universal International Outlet; No Circuit Breaker
Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e.
Also known as: 842864101574, P-R2-K3RUV0

Specifications

Mounting: Panel, Bulkhead
Amps: 20
Volts AC: 250
IP/NEMA Rating: IP65, NEMA 4
Connector Type: CAT 5E
Mounting: Panel, Bulkhead
Volts AC: 250
Connector Type: CAT 5E
Amps: 20
IP/NEMA Rating: IP65, NEMA 4

Customer Reviews

No reviews for this product
(0)