Compression Buttsplice, Copper, 300 MCM, Standard Barrel
Item #: 101660
Cat #: YS30L
UPC: 781810508152
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 300 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code White
Overview
Compression Buttsplice, Copper, Tin Plated, 300 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code White
Also known as: 781810508152, YS30L
Specifications
Material: | Copper |
Color: | White |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 300 |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | White |
Allowable Gauge Range: | 300 |
Customer Reviews
No reviews for this product
(0)