Has Been Replaced by Eaton FAZ-D20/1-NA-SP

Item #: 1016393

Cat #: WMZT1D20

UPC: 786685256290

Sign In or Register to view pricing and more.

Overview

TYPE WMZT 10KA 1 POLE 20A D CURVE *** Discontinued ***
Also known as: 786685256290, WMZT1D20

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Volts AC: 277
Amps: 20
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)