LED TROFFER 30WATT 4000K 0-10V 1PCT - 100PCT DIMMING

Item #: 1016348

Cat #: 24CZ-LD4-30-UNV-L840-HCD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED TROFFER 30WATT 4000K 0-10V 1PCT - 100PCT DIMMING

Overview

LED TROFFER 30WATT 4000K 0-10V 1PCT - 100PCT DIMMING
Also known as: 24CZ-LD4-30-UNV-L840-HCD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)