![Punchdown Tool Punchdown Tool](https://rexel-cdn.com/products/image.jpg?i=2AFAC411-5E3F-432D-A524-BF534368476C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Punchdown Tool, SurePunch, Features: Adjustable Spring Impact, Capacity: 28-22 AWG, Blades Not Included
Overview
Punchdown Tool, SurePunch, Features: Adjustable Spring Impact, Capacity: 28-22 AWG, Blades Not Included
Cushion grip, molded to the shape of your hand, for comfort and a sure, non-slip hold Increased HI/LO impact force to meet demands of new cable types and AWG sizes: LO= 30 lbs (133 N), HI= 40 lbs (178 N) For 28-22 AWG (0.08 - 0.34mm2), solid or stranded wire Uses twist-and-lock style blades Cushioned heel for comfort in the palm of your hand New latch cover blade storage area in end of handle Lanyard holes in end
Also known as: 769328108408, PA3570
Specifications
Type: | Impact Punchdown |
Type: | Impact Punchdown |
Customer Reviews
No reviews for this product
(0)