3-Light Wall/Bath Fixture, 100W, 120V, Heirloom Bronze Finish

Item #: 1016265

Cat #: 4414503-782

UPC: 785652108747

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Clear Seeded Glass, Safety Listed for Damp Location

Overview

Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Clear Seeded Glass, Safety Listed for Damp Location
Also known as: 785652108747, 4414503-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Type: Wall/Bath, 3-Light
Material: Steel
Color: Heirloom Bronze
Wattage: 100
Type: Wall/Bath, 3-Light
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)