LED Wall or Ceiling Bulkhead, 17W, 1211L, 3000K, 120V, White

Item #: 1016187

Cat #: P3650-3030K9

UPC: 785247192595

Sign In or Register to view pricing and more.
LED Wall or Ceiling Bulkhead, 17 Watt, 1211 Lumen, 3000K, 90 CRI, 120 Vol, White, Dimmable, Impact Resistant, Wet Location, Energy Star

Overview

LED Wall or Ceiling Bulkhead, 17 Watt, 1211 Lumen, 3000K, 90 CRI, 120 Vol, White, Dimmable, Impact Resistant, Wet Location, Energy Star
Also known as: 785247192595, P3650-3030K9

Specifications

Wattage: 17
Color: White
Material: Aluminum
Standards: California Proposition 65
Wattage: 17
Material: Aluminum
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)