![Compression Buttsplice, Copper, 6 AWG, Standard Barrel Compression Buttsplice, Copper, 6 AWG, Standard Barrel](https://rexel-cdn.com/products/burys6clbox.jpg?i=E7FC941F-83E5-44F5-A420-5FBA1B3A00A4&f=420)
Compression Buttsplice, Copper, 6 AWG, Standard Barrel
Item #: 101613
Cat #: YS6CLBOX
UPC: 781810555750
Sign In or Register to view pricing and more.
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 6 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue
Overview
Compression Buttsplice, Copper, Tin Plated, 6 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue
Also known as: 781810555750, YS6CLBOX
Specifications
Color: | Blue |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 |
Color: | Blue |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 6 |
Customer Reviews
No reviews for this product
(0)