This product has been discontinued.
4.5W A19 LED Lamp, 27K
Item #: 1016041
Cat #: 4.5A19/LED/827/DIM/120V-8/1
UPC: 046677454487
Sign In or Register to view pricing and more.
Documents & Guides
4.5w A19 LED BulbDimmable LED Lamp, 4.5W, 120V, A-Type (A19), Base: Medium (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs,
Overview
4.5w A19 LED BulbDimmable LED Lamp, 4.5W, 120V, A-Type (A19), Base: Medium (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs,
Also known as: 046677454487, 4.5A19/LED/827/DIM/120V-8/1
Specifications
Base: | Medium Screw (E26) |
Lumens: | 330, 320 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Wattage: | 4.500 |
Dimmable: | Yes |
Lumens: | 330, 320 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)