Compression Buttsplice, Copper, 3/0 AWG, Standard Barrel
Item #: 101601
Cat #: YS27LBOX
UPC: 781810556504
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Standard Barrel, 2.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Orange
Overview
Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Standard Barrel, 2.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Orange
Also known as: 781810556504, YS27LBOX
Specifications
Color: | Orange |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3/0 |
Color: | Orange |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)