10W G25 LED Lamp, 27-22K

Item #: 1015981

Cat #: 10G25/LED/827-22/E26/CL/DIM-120V

UPC: 046677459345

Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: G25, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part #45934-7, Model # 9290011898. 60W Equivalent. This lamp is ENERGY STAR® Certified. WARM-GLOW
Sign In or Register to view pricing and more.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: G25, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K-2200K, Rated Average Life: 25,000 Hrs. Finish: Clear. *Philips Part #45934-7, Model # 9290011898. 60W Equivalent. This lamp is ENERGY STAR® Certified. WARM-GLOW
Also known as: 046677459345, 10G25/LED/827-22/E26/CL/DIM-120V

Specifications

Color: Clear
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Light Technology: LED
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 10
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: G25 (Globe)
Dimmable: Yes

Customer Reviews

5 Overall
(1)
5/5
Drew - Nevada City, CA on 08/14/2017
Great for floor lamps and bathroom vanity lights.
Only uses 10 watts and looks great. Love the transparent look.