8.5W A19 LED Lamp, 27K

Item #: 1015980

Cat #: 9A19/LED/827/CL/ND-120V

UPC: 046677462321

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8.5 Watt, 120 Volt, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K. Rated Average Life: 25,000 Hrs. *Philips Part # 462325* 60W Equivalent. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 8.5 Watt, 120 Volt, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K. Rated Average Life: 25,000 Hrs. *Philips Part # 462325* 60W Equivalent. This lamp is ENERGY STAR® Certified.
Also known as: 046677462321, 9A19/LED/827/CL/ND-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)