This product may not be available in all locations.
Operator Interface, 9" WVGA Touch Screen, Ethernet DLR, 24VDC
Item #: 1015915
Cat #: 2711P-T9W22D8S
UPC: 885630920443
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 7 Standard, 9 Inch, WVGA, Color, Touch Screen, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro
Overview
Operator Interface, PanelView 7 Standard, 9 Inch, WVGA, Color, Touch Screen, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro
Quickly understand machine statuses and make better decisions. Allen-Bradley® Bulletin 2711P PanelView™ Plus 7 graphic terminals provide a clear machine-level view into your control system. Catalog item 2711P-T9W22D8S from Rockwell Automation® is a PanelView Plus 7 Graphic Terminal. Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 885630920443, 2711P-T9W22D8S
Specifications
Volts DC: | 24 |
Size: | 9 in |
Type: | Operator Interface |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 9 in |
Customer Reviews
No reviews for this product
(0)