15A, 125V, Residential Grade GFCI

Item #: 1015862

Cat #: GFNT1-FW

UPC: 078477726716

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartLock Pro Slim GFCI, Monochromatic, Back/Side Wired, Nylon Wallplate/Faceplate, Self Grounding Clip, White

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartLock Pro Slim GFCI, Monochromatic, Back/Side Wired, Nylon Wallplate/Faceplate, Self Grounding Clip, White
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included, NAFTA Compliant - White
Also known as: 078477726716, GFNT1-FW

Specifications

Material: Polycarbonate, Thermoplastic
Type: GFCI
Color: White
NEMA Configuration: 5-15R
Material: Polycarbonate, Thermoplastic
Color: White
Type: GFCI
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)