Indicator Light, Green, 28V, Raised

Item #: 101581

Cat #: 776211

UPC: 783250606108

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Indicator Light, Raised, Wattage: 1.2 WTT, Voltage Rating: 28 V, Amperage Rating: 04 AMP, Color: Green Lens, Average Life: 25000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Incandescent, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN

Overview

IDEAL, Indicator Light, Raised, Wattage: 1.2 WTT, Voltage Rating: 28 V, Amperage Rating: 04 AMP, Color: Green Lens, Average Life: 25000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Incandescent, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN
Nylon body with raised transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: -- Nylon Body: 140°C -- Polycarbonate lens: 135°C
Also known as: 783250606108, 776211

Specifications

Diameter: 1/2 in
Color: Green
Volts AC: 125
Wattage: 1.200
Diameter: 1/2 in
Volts AC: 125
Color: Green
Wattage: 1.200

Customer Reviews

No reviews for this product
(0)