![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG S Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG S](https://rexel-cdn.com/products/image.jpg?i=2D62ABA0-FEC4-4824-BA81-6DCA34C97295&f=420)
Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG S
Item #: 10158
Cat #: OPM-1038R
UPC: 051712797245
Sign In or Register to view pricing and more.
Documents & Guides
Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG Stranded, 18-10 AWG Solid Wire, 3 Poles
Overview
Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG Stranded, 18-10 AWG Solid Wire, 3 Poles
The Bussmann OPTIMA® indicating fuse holder features "open" fuse indication lights and a cam action handle for easy module removal.
Also known as: 051712797245, OPM-1038R
Specifications
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Poles: | 1 |
Amps: | 30 |
Material: | Thermoplastic |
Class: | CC |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Interrupt Rating AC: | 200 kA |
Family / Style: | OPM |
Volts DC: | 600 |
Color: | Gray |
Amps: | 30 |
Class: | CC |
Interrupt Rating DC: | 200 kA |
Family / Style: | OPM |
Mounting: | DIN Rail |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)