Linerless Splicing Compound, 1-1/2" x 15'

Item #: 101576

Cat #: 2242-1-1/2X15FT

UPC: 054007413233

Documents & Guides
Linerless Splicing Compound, Scotch, Unprinted. Size: 1-1/2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Linerless Splicing Compound, Scotch, Unprinted. Size: 1-1/2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Scotch® Tape 2242 is designed for terminating and splicing wires and cables and maintains stability in temperatures up to 194 degrees F (90 degrees C). This weather-resistant tape has excellent physical and electrical properties and provides a moisture seal and void-free buildups. The highly conformable tape has a flexible, rubber backing that optimally resists UV rays, heat and flame. ASTM Approved and RoHS 2011/65/EU Compliant.
Also known as: 054007413233, 2242-1-1/2X15FT

Specifications

Width: 1 1/2 in
Color: Black
Material: Rubber
Length: 15 ft
Width: 1 1/2 in
Material: Rubber
Color: Black
Length: 15 ft

Customer Reviews

No reviews for this product
(0)