4 X 2in T11 Metal Grinding Wheel

Item #: 1015756

Cat #: DW4960

UPC: 028877321653

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 4in, Edge Thickness: 2in, Arbor Size: 5/8in-11, Grit Size: A16r, Maximum Speed: 9000rpm, Features: Aluminum Oxide And Silicon Carbide Grain, Metal Backing, Application: Metal Surface Grinding

Overview

Diameter: 4in, Edge Thickness: 2in, Arbor Size: 5/8in-11, Grit Size: A16r, Maximum Speed: 9000rpm, Features: Aluminum Oxide And Silicon Carbide Grain, Metal Backing, Application: Metal Surface Grinding
DeWalt metal grinding wheel. Aggressive surface grinding. Metal wheels for all types of ferrous metals. Use 4 In. wheels on 7 In. electric grinders or proper size vertical grinder.
Also known as: 028877321653, DW4960

Specifications

Diameter: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)