Indicator Light, Red, 125V, Raised

Item #: 101571

Cat #: 777111

UPC: 783250606122

Documents & Guides
Indicator Light, Neon, Raised, Color: Red, Voltage: 125 Volt, 1/3 Watt, Diameter: 1/2 inch, Termination Style: 6 inch Wire Leads.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicator Light, Neon, Raised, Color: Red, Voltage: 125 Volt, 1/3 Watt, Diameter: 1/2 inch, Termination Style: 6 inch Wire Leads.
Also known as: 783250606122, 777111

Specifications

Type: Indicator Light
Color: Red
Volts AC: 125
Type: Indicator Light
Volts AC: 125
Color: Red

Customer Reviews

No reviews for this product
(0)