LED Linear Fixture, 4', 42 Watt, 4000 Lumen, 4000K, 120-277V
Item #: 1015670
Cat #: 4BCLEDLD440SLFUNVEL14WL840CD1U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Linear Fixture, 4 Foot, 42 Watt, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens, Includes 14-Watt 120-277V Emergency Battery Pack
Overview
LED Linear Fixture, 4 Foot, 42 Watt, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens, Includes 14-Watt 120-277V Emergency Battery Pack
Also known as: 4BCLEDLD440SLFUNVEL14WL840CD1U
Specifications
Wattage: | 42 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 4000 |
Length: | 4 ft, 48 in |
Mounting: | Wall |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Lumens: | 4000 |
Mounting: | Wall |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)