Vinyl Electrical Tape, Gray, 3/4" x 66'

Item #: 101565

Cat #: 1700C-GRAY

UPC: 054007506508

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Gray.

Overview

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176-¦F. Color: Gray.
The economical solution for less demanding indoor jobs. On a 1 1/2 inch core, this gray, 7 mil vinyl tape serves as a general purpose tape. Inner pack of 1 per shrink wrap, 10 per sleeve with 100 rolls per case.This tape is used for protective jacketing and harnessing. Flame retardant and cold resistant. UL Listed and CSA Certified for 176(deg)F (80(deg)C).
Also known as: 054007506508, 1700C-GRAY

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Gray
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Gray

Customer Reviews

No reviews for this product
(0)