
Indicator Light, Red, 125V, Raised, Spade
Item #: 101560
Cat #: 777112
UPC: 783250606139
Documents & Guides
Ideal; Indicator Light; Raised; Wattage: 1/3 Wtt; Voltage Rating: 125 V; Amperage Rating: 2 Milamp Max; Color: Red Lens; Average Life: 25000 Hr; Mounting: 1/2 In Diameter; Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C; Bezel: 0.100 In Height; Flammability Rating: 94v-2; Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 0.187 In Spade; Lamp Height: 0.200 In
Sign In or Register to view pricing and more.
Overview
Ideal; Indicator Light; Raised; Wattage: 1/3 Wtt; Voltage Rating: 125 V; Amperage Rating: 2 Milamp Max; Color: Red Lens; Average Life: 25000 Hr; Mounting: 1/2 In Diameter; Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C; Bezel: 0.100 In Height; Flammability Rating: 94v-2; Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 0.187 In Spade; Lamp Height: 0.200 In
Also known as: 783250606139, 777112
Specifications
Type: | Indicator Light |
Color: | Red |
Volts AC: | 125 |
Type: | Indicator Light |
Volts AC: | 125 |
Color: | Red |
Customer Reviews
No reviews for this product
(0)