4' 12W T8 LED Lamp, 40K

Item #: 1015553

Cat #: L48T8/840/12G-EB

UPC:

Sign In or Register to view pricing and more.
LED Lamp, 48 Inch, 4000K, 12 Watt, 1800 Lumen, 80 CRI, Dimmable, Works with Fluorescent Electronic Ballast (Instant Start, Programmed Start, and Dimming)

Overview

LED Lamp, 48 Inch, 4000K, 12 Watt, 1800 Lumen, 80 CRI, Dimmable, Works with Fluorescent Electronic Ballast (Instant Start, Programmed Start, and Dimming)
Also known as: L48T8/840/12G-EB

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900
Wattage: 12
Volts AC: 120, 277
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Type: LED Retrofit, Ballast Compatible (Type A)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Material: Glass
Type: LED Retrofit, Ballast Compatible (Type A)
Dimmable: Yes
Lumens: 1900
Volts AC: 120, 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)